Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SP5500-6 https://www.bdiexpress.com/medias/MFRDVCXXXXXX-SP5500-6-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI5NXxpbWFnZS9qcGVnfGFHRXdMMmcxTkM4eE1EazNNemcxT0RBM01EVTFPQzlOUmxKRVZrTllXRmhZV0ZoZlUxQTFOVEF3WHpaZk16QXdlRE13TUM1cWNHY3xiMzYwYmY5YTU4M2JlZDI0N2YxMGQ5NjFmOGQ1ZDMzYzk5MGQyMGYxZTc0MjZlZDAyNTU5MTczZTA3MTgzNTg0
27339604 Fittings And Adapters 

DIXON VALVE DIXON VALVE

SP5500-6

Description

SP5500-6 COUPLING, 90DEG LIVE SWIVL 3/8"-18 MNPTF X MNPTF (SMARTCATALOG)

Swivel Elbow; 90 Deg; Rubber Seal; 3.095" Length; 3/8"-18 MNPTF; 3500 PSI Operating Pressure; 250 Deg F Maximum Temperature; Zinc Plated Carbon Steel Material; FKM Seal; Elbow; 90 Deg Single Plane Live Swivel; 3/8"-18 NPTF; -15 To 250 Deg F Temperature Range

Part #

SP5500-6

BDI #
27339604

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

220.42 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 220.42 / each
$ 238.43 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DIXON VALVE
Minimum Buy Quantity
1
UNSPSC
40141700
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Swivel
Manufacturer URL
https://dixonvalve.com
Product Detail
Swivel Elbow
Product Specification
90 Deg; Rubber Seal; 3.095" Length; 3/8"-18 MNPTF; 3500 PSI Operating Pressure; 250 Deg F Maximum Temperature; Zinc Plated Carbon Steel Material; FKM Seal; Elbow; 90 Deg Single Plane Live Swivel; 3/8"-18 NPTF; -15 To 250 Deg F Temperature Range
Long Description
Swivel Elbow; 90 Deg; Rubber Seal; 3.095" Length; 3/8"-18 MNPTF; 3500 PSI Operating Pressure; 250 Deg F Maximum Temperature; Zinc Plated Carbon Steel Material; FKM Seal; Elbow; 90 Deg Single Plane Live Swivel; 3/8"-18 NPTF; -15 To 250 Deg F Temperature Range