Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SS31-14MP-1.5 X 1-304 https://www.bdiexpress.com/medias/SROSAMREDUCR-CLAMP-SS31-14MP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxMzl8aW1hZ2UvanBlZ3xhREkwTDJoaE5TODVPVGt5TURreU56RXlPVGt3TDFOU1QxTkJUVkpGUkZWRFVsOURURUZOVUY5VFV6TXhMVEUwVFZCZk16QXdlRE13TUM1cWNHY3xkYWQyMWE1YTQ1NTY1YjI1MjNhMmFmZjAzNTMyMWIxMDVmMjhlYzBlM2M4NmVlMjQzYmY3NDkyY2I4YTRlOWJm
21575382 Fittings And Adapters 

SANITARY SOLUTIONS SANITARY SOLUTIONS

SS31-14MP-1.5 X 1-304

Description

SS31-14MP-1.5 X 1-304 REDUCER ; CONCENTRIC 1.5IN CLAMP X 1IN CLAMP

Tube Reducer; Clamp Fitting; Concentric; 1-1/2" to 1" Tube OD; 304 Stainless Steel; 3" Length

Part #

SS31-14MP-1.5 X 1-304

BDI #
21575382

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SANITARY SOLUTIONS
Minimum Buy Quantity
N/A
UNSPSC
40183112
Weight / Kilogram
0.13
Product Group - BDI
F02172
Noun
Reducer
Keyword String
Tube
Product Detail
Tube Reducer
Product Specification
Clamp Fitting; Concentric; 1-1/2" to 1" Tube OD; 304 Stainless Steel; 3" Length
Long Description
Tube Reducer; Clamp Fitting; Concentric; 1-1/2" to 1" Tube OD; 304 Stainless Steel; 3" Length