Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ZUSA-STF-QC-111 https://www.bdiexpress.com/medias/INDU-S-CLMPXX-RED-STRT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM0OHxpbWFnZS9qcGVnfGFEQm1MMmhsTVM4eE1EYzJPRFk0T1RBM01ERXhNQzlKVGtSVkxWTmZRMHhOVUZoWVgxSkZSRjlUVkZKVVh6TXdNSGd6TURBdWFuQm58N2NiZGJiZmQwMThjMWY0YzljMzM4NTQ2ZjIwMzNmZjQxNzU3NjI2YjQyZmU3OGM5ZmVkMWE2NGI5ZDZjY2ExMA
23743624 Fittings And Adapters 

USA SEALING USA SEALING

ZUSA-STF-QC-111

Description

ZUSA-STF-QC-111 1" OD X 1-1/2" L ; TUBE REDUCER QC STRAIGHT SAN 304SST

Sanitary Fitting, Quick-Clamp, 304 Stainless Steel, Straight Reducer, 1-1/2" X 1" Tube Outside Diameter, Use These Fittings to Reduce Your Process Line and Connect Clamp Fittings, Made of Corrosion Resistant 304 Stainless Steel and Highly Polished On The Interior For Smooth Finish That Reduces The Risk of Bacteria Growth and Residue Buildup

Part #

ZUSA-STF-QC-111

BDI #
23743624

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
USA SEALING HTTPS://USASEALING.COM
Minimum Buy Quantity
N/A
UNSPSC
40183112
Weight / Kilogram
0.18
EAN
0193005305352
Product Group - BDI
F02172
Harmonized Tariff Code
7307.21.50.00
Noun
Fitting
Keyword String
Reducer Tube
Manufacturer URL
https://usasealing.com
Product Detail
Tube Reducer Fitting
Product Specification
Sanitary Fitting, Quick-Clamp, 304 Stainless Steel, Straight Reducer, 1-1/2" X 1" Tube Outside Diameter
Long Description
Sanitary Fitting, Quick-Clamp, 304 Stainless Steel, Straight Reducer, 1-1/2" X 1" Tube Outside Diameter, Use These Fittings to Reduce Your Process Line and Connect Clamp Fittings, Made of Corrosion Resistant 304 Stainless Steel and Highly Polished On The Interior For Smooth Finish That Reduces The Risk of Bacteria Growth and Residue Buildup