Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

G100-B-SS https://www.bdiexpress.com/medias/MFRDVCXXXXXX-G100-B-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExOTZ8aW1hZ2UvanBlZ3xhRFF3TDJobVl5OHhNRGszTXpreU16QXhOamN6TkM5TlJsSkVWa05ZV0ZoWVdGaGZSekV3TUY5Q1gxTlRYek13TUhnek1EQXVhbkJufDA2MWU2YjNmMzg3OWFhYzZkZmJhMjIyM2JhOTJkY2Y2MjlmYjU4ZmI4NTk1ZDU3MTlhODhkZjdkN2JkMTM3OTc
19322169 Fluid Power 

DIXON VALVE DIXON VALVE

G100-B-SS

Description

G100-B-SS CAM AND GROOVE COUPLING ; 1IN COUPLERXMNPT 316 SS

Coupler; Stainless Steel Handle; 250 PSI Operating Pressure; 316 Investment Cast Stainless Steel Material; 1" Size; Nitrile Rubber Seal

Part #

G100-B-SS

BDI #
19322169

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

44.27 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 44.27 / each BDIExpress
QTY

Inventory

Total: 3

Category
Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.3
Product Group - BDI
F02172
Noun
Coupler
Manufacturer URL
https://dixonvalve.com
Product Detail
Coupler
Product Specification
Stainless Steel Handle; 250 PSI Operating Pressure; 316 Investment Cast Stainless Steel Material; 1" Size; Nitrile Rubber Seal
Long Description
Coupler; Stainless Steel Handle; 250 PSI Operating Pressure; 316 Investment Cast Stainless Steel Material; 1" Size; Nitrile Rubber Seal