Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HMVC100EM https://www.bdiexpress.com/medias/INDNSKXXXXXX-27591813-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NDZ8aW1hZ2UvanBlZ3xhRFEyTDJobU15OHhNRFU0TURJMk1qTTROemMwTWk5SlRrUk9VMHRZV0ZoWVdGaGZNamMxT1RFNE1UTmZNekF3ZURNd01DNXFjR2N8NWEwNGYzOGQ4NTkxNGUxODBiMzcyZTgyNzkxMzJmZDkwNGVmZTE2YzE4MGZhY2JiNDMwOTAwZTgwNDJiYzhkOA
27591813 Fluid Power 

NSK NSK

HMVC100EM

Description

HMVC100EM HYDRAULIC NUT ; NOMINAL THREAD 19.682"X5F MM

THREADS PER INCH 5 PISTON ID 502 MM PISTON FLANGE OD 609 MM OUTER DIAMETER 636 MM THICKNESS 67 MM MAXIMUM AXIAL DISPLACEMENT 19 MM INJECTION HOLE THREAD G1/4" BSP WEIGHT 72.14 KG

Part #

HMVC100EM

BDI #
27591813

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

19937.71 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 19,937.71 / each
$ 19,938.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31161700
Weight / Kilogram
0
EAN
0192661142424
Product Group - BDI
F02234
Long Description
THREADS PER INCH 5 PISTON ID 502 MM PISTON FLANGE OD 609 MM OUTER DIAMETER 636 MM THICKNESS 67 MM MAXIMUM AXIAL DISPLACEMENT 19 MM INJECTION HOLE THREAD G1/4" BSP WEIGHT 72.14 KG