Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg HSG-POLY-600
24543353 Fluid Power 

DIXON VALVE DIXON VALVE

HSG-POLY-600

Description

HSG-POLY-600 SIGHT GLASS INSERT ; 6" POLYCARBONATE

Sight Glass; Polycarbonate Material; 6" Tube Size

Part #

HSG-POLY-600

BDI #
24543353

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.851
Product Group - BDI
F00234
Noun
Glass
Keyword String
Sight
Manufacturer URL
https://dixonvalve.com
Product Detail
Sight Glass
Product Specification
Polycarbonate Material; 6" Tube Size
Long Description
Sight Glass; Polycarbonate Material; 6" Tube Size