Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HST12T https://www.bdiexpress.com/medias/MFRDVCXXXXXX-HST02P-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAwN3xpbWFnZS9qcGVnfGFHVTJMMmhtWlM4eE1EazNOREEzTkRRM01EUXpNQzlOUmxKRVZrTllXRmhZV0ZoZlNGTlVNREpRWHpNd01IZ3pNREF1YW5CbnxlNmI5NDc0MTFlNTk1MWI2OWFjNjcxMWVlZWVmNzQ0OWU3MzdiYjlkYzA4Zjc2N2JjMzg0NGFhNmU5ZDU0NDEw
19323540 Fluid Power 

DIXON VALVE DIXON VALVE

HST12T

Description

HST12T TUBE CLAMP ; 3/4" (L-2.17" X W-1.18" X H-1.61")

Clamp; 1.61" Height; 2.17" Length; 3/4" Nominal Size; Steel and Polypropylene Material; 3/4" Size; 1.18" Width

Part #

HST12T

BDI #
19323540

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

8.24 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 8.24 / each
$ 9.00 / each
BDIExpress
QTY

Inventory

Total: 4

Category
Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.109
Product Group - BDI
F02172
Noun
Clamp
Manufacturer URL
https://dixonvalve.com
Product Detail
Clamp
Product Specification
1.61" Height; 2.17" Length; 3/4" Nominal Size; Steel and Polypropylene Material; 3/4" Size; 1.18" Width
Long Description
Clamp; 1.61" Height; 2.17" Length; 3/4" Nominal Size; Steel and Polypropylene Material; 3/4" Size; 1.18" Width