https://www.bdiexpress.com/medias/INDCXRREELXX-HOSE-1125-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMwOTl8aW1hZ2UvanBlZ3xhRFkxTDJneE1DODVPVEUwT0RrMk5qUTJNVGMwTDBsT1JFTllVbEpGUlV4WVdGOUlUMU5GWHpFeE1qVmZNekF3ZURNd01DNXFjR2N8MDhhMGU1ODA2ZDYzNWNlNWEyNDlhNmQxMDRjY2IyMDM5YWQ1YjY0MGM1ZjdlOTE1YTM0NWU2NTY4ZDgyZTEyNQ
22786893
软管/挠性管
COXREELS
COXREELS
1125-5-100
COXREELS COXREELS
描述
COXREELS 1125-5-100
Hose Reel; Hand Crank Rewind; Steel Reel Material; A Shaped Frame Mount; Without Hose; 100FT Hose Length; 3/4" Hose Inside Diameter; 1 1/4" Hose Outside Diameter; 3/4" FNPT Reel Inlet; 3/4" MNPT Hose End; 3000 PSI Maximum Pressure Rating
制造商部件号
1125-5-100
BDI部件号
22786893
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/1125-5-100/p/22786893
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0674255822276
重量 / Kilogram
19.05
Product Group - BDI
F02192
名称
Reel
关键字串
Hose
重量/磅
42
产品明细
Hose Reel
产品规格
Hand Crank Rewind; Steel Reel Material; A Shaped Frame Mount; Without Hose; 100FT Hose Length; 3/4" Hose Inside Diameter; 1 1/4" Hose Outside Diameter; 3/4" FNPT Reel Inlet; 3/4" MNPT Hose End; 3000 PSI Maximum Pressure Rating
详细描述
Hose Reel; Hand Crank Rewind; Steel Reel Material; A Shaped Frame Mount; Without Hose; 100FT Hose Length; 3/4" Hose Inside Diameter; 1 1/4" Hose Outside Diameter; 3/4" FNPT Reel Inlet; 3/4" MNPT Hose End; 3000 PSI Maximum Pressure Rating