https://www.bdiexpress.com/medias/INDCXRREELXX-HOSE-HP1125-EA-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIwMjh8aW1hZ2UvanBlZ3xhRGhpTDJnNE5DODVPVEUwT0RrM09UVTJPRGswTDBsT1JFTllVbEpGUlV4WVdGOUlUMU5GWDBoUU1URXlOVjlGUVY4ek1EQjRNekF3TG1wd1p3fGZkZGI4MGY2NzFhMGM2MGI4YTBmNWFkZTYwZDIxYmQ5OTI2ZGUwYzk0Y2I4NjFiOTEzM2ZkMmQ3ODFiNjE0ZWU
https://www.bdiexpress.com/medias/INDCXRREELXX-HOSE-HP1125-EA-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIwMjh8aW1hZ2UvanBlZ3xhRGhpTDJnNE5DODVPVEUwT0RrM09UVTJPRGswTDBsT1JFTllVbEpGUlV4WVdGOUlUMU5GWDBoUU1URXlOVjlGUVY4ek1EQjRNekF3TG1wd1p3fGZkZGI4MGY2NzFhMGM2MGI4YTBmNWFkZTYwZDIxYmQ5OTI2ZGUwYzk0Y2I4NjFiOTEzM2ZkMmQ3ODFiNjE0ZWU
COXREELS
COXREELS
1125-6-100-EJ
COXREELS COXREELS
Description
1125-6-100-EJ MOTORIZED HOSE REEL ; 1"X1-7/16"X100' 3000PSI NICKEL PLATED
Hose Reel; Motor Rewind; Steel Reel Material; A Shaped Frame Mount; Without Hose; 100FT Hose Length; 1" Hose Inside Diameter; 1 7/16" Hose Outside Diameter; 1" FNPT Reel Inlet; 1" MNPT Hose End; 3000 PSI Maximum Pressure Rating
Part #
1125-6-100-EJ
BDI #
24755519
Details
2132.1
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/1125-6-100-EJ/p/24755519
Your Price
$ 2,132.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142022
Weight / Kilogram
42.75
EAN
0674255858152
Product Group - BDI
F02192
Noun
Reel
Keyword String
Hose
Manufacturer URL
https://www.coxreels.com
Weight / LBS
95
Product Detail
Hose Reel
Product Specification
Motor Rewind; Steel Reel Material; A Shaped Frame Mount; Without Hose; 100FT Hose Length; 1" Hose Inside Diameter; 1 7/16" Hose Outside Diameter; 1" FNPT Reel Inlet; 1" MNPT Hose End; 3000 PSI Maximum Pressure Rating
Long Description
Hose Reel; Motor Rewind; Steel Reel Material; A Shaped Frame Mount; Without Hose; 100FT Hose Length; 1" Hose Inside Diameter; 1 7/16" Hose Outside Diameter; 1" FNPT Reel Inlet; 1" MNPT Hose End; 3000 PSI Maximum Pressure Rating
