https://www.bdiexpress.com/medias/INDCXRREELXX-HOSE-1125-4-100-A-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA5NXxpbWFnZS9qcGVnfGFEWmhMMmhoWmk4eE1EYzJOakV4TmpjNE1qRXhNQzlKVGtSRFdGSlNSVVZNV0ZoZlNFOVRSVjh4TVRJMVh6UmZNVEF3WDBGZk16QXdlRE13TUM1cWNHY3w4OTI5ZWIyODY4ZmMyZDIyNTc2NGJjZDFjMTQxZDEzZWU0N2EwZjFkODBlODg4MjdhZTcwZjA3Yjk3NzI4OTIz
https://www.bdiexpress.com/medias/INDCXRREELXX-HOSE-1125-4-100-A-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA5NXxpbWFnZS9qcGVnfGFEWmhMMmhoWmk4eE1EYzJOakV4TmpjNE1qRXhNQzlKVGtSRFdGSlNSVVZNV0ZoZlNFOVRSVjh4TVRJMVh6UmZNVEF3WDBGZk16QXdlRE13TUM1cWNHY3w4OTI5ZWIyODY4ZmMyZDIyNTc2NGJjZDFjMTQxZDEzZWU0N2EwZjFkODBlODg4MjdhZTcwZjA3Yjk3NzI4OTIz
COXREELS
COXREELS
1125-6-50-A
COXREELS COXREELS
Description
1125-6-50-A MOTORIZED HOSE REEL ; 1"X1-7/16"X50' 3000PSI NICKEL PLATED
Hose Reel; Motor Rewind; Steel Reel Material; A Shaped Frame Mount; Without Hose; 50FT Hose Length; 1" Hose Inside Diameter; 1 7/16" Hose Outside Diameter; 1" FNPT Reel Inlet; 1" MNPT Hose End; 3000 PSI Maximum Pressure Rating
Part #
1125-6-50-A
BDI #
24755541
Details
1760.27
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/1125-6-50-A/p/24755541
Your Price
$ 1,760.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142022
Weight / Kilogram
28.35
EAN
0674255824874
Product Group - BDI
F02192
Noun
Reel
Keyword String
Hose
Manufacturer URL
https://www.coxreels.com
Weight / LBS
63
Product Detail
Hose Reel
Product Specification
Motor Rewind; Steel Reel Material; A Shaped Frame Mount; Without Hose; 50FT Hose Length; 1" Hose Inside Diameter; 1 7/16" Hose Outside Diameter; 1" FNPT Reel Inlet; 1" MNPT Hose End; 3000 PSI Maximum Pressure Rating
Long Description
Hose Reel; Motor Rewind; Steel Reel Material; A Shaped Frame Mount; Without Hose; 50FT Hose Length; 1" Hose Inside Diameter; 1 7/16" Hose Outside Diameter; 1" FNPT Reel Inlet; 1" MNPT Hose End; 3000 PSI Maximum Pressure Rating
