Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

20031502 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-3JT66-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAyMDZ8aW1hZ2UvanBlZ3xhRE5sTDJnd01pOHhNRFl4TnpnMU5qRTJNemczTUM5TlJsSkhWMWRZV0ZoWVdGaGZNMHBVTmpaZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8YWFlMjUzYWNjMmI3ZWIzN2FkYzNkOGYxNTRjYTVhODQ1ZDIwM2RiNGIxMGRmNmJmYjBjYjJlNjI2MGNiOWFmZA
26472233 Hose Flexible Tubing And Assemblies 

SPEEDAIRE SPEEDAIRE

20031502

Description

3JT80 AIR HOSE, 3/4 ID X 500 FT L BLACK 500FT/REL (SMARTCATALOG)

INSIDE DIA 3/4 IN HOSE LENGTH 500 FT HOSE COLOR BLACK HOSE TUBE MATERIAL EPDM HOSE COVER MATERIAL EPDM MAX WORKING PRESSURE AT 70 F 200 PSI TEMP RANGE -20 DEGREES TO 190 DEGREES F STANDARDS RMA CLASS C SAFETY FACTOR 4 1 HOSE CONFIGURATION BUL

Part #

3JT80

BDI #
26472233

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3191.97 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,191.97 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SPEEDAIRE
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
F02192
Long Description
INSIDE DIA 3/4 IN HOSE LENGTH 500 FT HOSE COLOR BLACK HOSE TUBE MATERIAL EPDM HOSE COVER MATERIAL EPDM MAX WORKING PRESSURE AT 70 F 200 PSI TEMP RANGE -20 DEGREES TO 190 DEGREES F STANDARDS RMA CLASS C SAFETY FACTOR 4 1 HOSE CONFIGURATION BUL