Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2CUA9 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-2CUA9-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MDV8aW1hZ2UvanBlZ3xhRGt4TDJnelpTOHhNRFl5TXpRME5UZzJNRE00TWk5TlJsSkhWMWRZV0ZoWVdGaGZNa05WUVRsZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8ODdkZDNmODdkODY0NmYxNDY1NjFjNjM4YzUzN2U0Yjg4NmJiOWJkMjZmZTFiNDMzMWJkZWQyZmVmNmE2N2NiMQ
26408101 Hose Flexible Tubing And Assemblies 

SPEEDAIRE SPEEDAIRE

2CUA9

Description

2CUA9 SPRING RETURN HOSE REEL ; 1/2 MNPT 50 FT

AIR WATER 300 PSI HOSE CAPACITY 50 FT 1/2 IN I.D. DRIVE TYPE SPRING RETURN ENCLOSED NO INCLUDES HOSE YES HOSE INSIDE DIA 1/2 IN HOSE LENGTH 50 FT REEL MATERIAL STEEL MOUNTING LOCATION CEILING FLOOR WALL SPEED LIMITED RETRACTION N

Part #

2CUA9

BDI #
26408101

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

813.7 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 813.70 / each
$ 814.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SPEEDAIRE
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
F02192
Long Description
AIR WATER 300 PSI HOSE CAPACITY 50 FT 1/2 IN I.D. DRIVE TYPE SPRING RETURN ENCLOSED NO INCLUDES HOSE YES HOSE INSIDE DIA 1/2 IN HOSE LENGTH 50 FT REEL MATERIAL STEEL MOUNTING LOCATION CEILING FLOOR WALL SPEED LIMITED RETRACTION N