

SPEEDAIRE
SPEEDAIRE
2CUC9
SPEEDAIRE SPEEDAIRE
Description
2CUC9 SPRING RETURN HOSE REEL, 1/2 MNPT 40 FT (SMARTCATALOG)
AIR WATER 300 PSI HOSE CAPACITY 40 FT 1/2 IN I.D. DRIVE TYPE SPRING RETURN ENCLOSED NO INCLUDES HOSE YES HOSE INSIDE DIA 1/2 IN HOSE LENGTH 40 FT REEL MATERIAL PLASTIC MOUNTING LOCATION CEILING FLOOR WALL SPEED LIMITED RETRACTION
Part #
2CUC9
BDI #
26407292

Details
330.63
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/2CUC9/p/26407292
Your Price
$ 330.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
F02192
Long Description
AIR WATER 300 PSI HOSE CAPACITY 40 FT 1/2 IN I.D. DRIVE TYPE SPRING RETURN ENCLOSED NO INCLUDES HOSE YES HOSE INSIDE DIA 1/2 IN HOSE LENGTH 40 FT REEL MATERIAL PLASTIC MOUNTING LOCATION CEILING FLOOR WALL SPEED LIMITED RETRACTION