

SPEEDAIRE
SPEEDAIRE
31XG65
SPEEDAIRE SPEEDAIRE
Description
31XG65 SPRING RETURN HOSE REEL ; 3/8" MNPT 50 FT
AIR WATER 300 PSI HOSE CAPACITY 50 FT 3/8 IN I.D. DRIVE TYPE SPRING RETURN ENCLOSED NO INCLUDES HOSE YES HOSE INSIDE DIA 3/8 IN HOSE LENGTH 50 FT REEL MATERIAL STEEL MOUNTING LOCATION BENCH CART CEILING FLOOR TRUCK WALL OVERALL H
Part #
31XG65
BDI #
26470547

Details
645.92
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/31XG65/p/26470547
Your Price
$ 645.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
F02192
Long Description
AIR WATER 300 PSI HOSE CAPACITY 50 FT 3/8 IN I.D. DRIVE TYPE SPRING RETURN ENCLOSED NO INCLUDES HOSE YES HOSE INSIDE DIA 3/8 IN HOSE LENGTH 50 FT REEL MATERIAL STEEL MOUNTING LOCATION BENCH CART CEILING FLOOR TRUCK WALL OVERALL H