

TOUGH GUY PRODUCTS
TOUGH GUY PRODUCTS
423H82
TOUGH GUY PRODUCTS TOUGH GUY PRODUCTS
Description
423H82 HOSE ASSEMBLY ; POR 5/8" INSIDE DIAMETER 25FT/REL
COLOR RED HOSE TUBE MATERIAL RUBBER HOSE COVER MATERIAL RUBBER TEMP RANGE 180 DEGREES F HOSE FITTING A MATERIAL BRASS HOSE FITTING B MATERIAL ALUMINUM HOSE FITTING A TYPE FGHT HOSE FITTING B TYPE MG
Part #
423H82
BDI #
26472067

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/423H82/p/26472067
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0
Product Group - BDI
F02192
Long Description
COLOR RED HOSE TUBE MATERIAL RUBBER HOSE COVER MATERIAL RUBBER TEMP RANGE 180 DEGREES F HOSE FITTING A MATERIAL BRASS HOSE FITTING B MATERIAL ALUMINUM HOSE FITTING A TYPE FGHT HOSE FITTING B TYPE MG