

TOUGH GUY PRODUCTS
TOUGH GUY PRODUCTS
423H87
TOUGH GUY PRODUCTS TOUGH GUY PRODUCTS
Description
423H87 WATER HOSE ASSEMBLY ; POR 5/8IN INSIDE DIAMETER 50FT/REL
COLOR GREEN HOSE TUBE MATERIAL PVC HOSE COVER MATERIAL PVC TEMP RANGE 130 DEGREES F HOSE FITTING A MATERIAL BRASS HOSE FITTING B MATERIAL ALUMINUM HOSE FITTING A TYPE FGHT HOSE FITTING B TYPE MGHT H
Part #
423H87
BDI #
26412773

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/423H87/p/26412773
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0
Product Group - BDI
F02192
Long Description
COLOR GREEN HOSE TUBE MATERIAL PVC HOSE COVER MATERIAL PVC TEMP RANGE 130 DEGREES F HOSE FITTING A MATERIAL BRASS HOSE FITTING B MATERIAL ALUMINUM HOSE FITTING A TYPE FGHT HOSE FITTING B TYPE MGHT H