Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

423H90 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-423H90-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzNjh8aW1hZ2UvanBlZ3xhRFkzTDJneE55OHhNRFl5TnpFNE1qYzRPRFl6T0M5TlJsSkhWMWRZV0ZoWVdGaGZOREl6U0Rrd1gwRlRNREZmTXpBd2VETXdNQzVxY0djfGRiN2UyZDJkNGI4OTgzOTBhZGQ5ZWNhN2I5NTU3YjViM2FjYjA1OGZiYWIzZDdkYTJhMzNkMGNkYTM3YjA3NzQ
26428901 Hose Flexible Tubing And Assemblies 

TOUGH GUY PRODUCTS TOUGH GUY PRODUCTS

423H90

Description

423H90 HOSE ASSEMBLY ; POR 3/4" INSIDE DIAMETER 50FT/REL

COLOR GREEN HOSE TUBE MATERIAL PVC HOSE COVER MATERIAL PVC TEMP RANGE 130 DEGREES F HOSE FITTING A MATERIAL ALUMINUM HOSE FITTING B MATERIAL ALUMINUM HOSE FITTING A TYPE FGHT HOSE FITTING B TYPE MGH

Part #

423H90

BDI #
26428901

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TOUGH GUY
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0
Product Group - BDI
F02192
Long Description
COLOR GREEN HOSE TUBE MATERIAL PVC HOSE COVER MATERIAL PVC TEMP RANGE 130 DEGREES F HOSE FITTING A MATERIAL ALUMINUM HOSE FITTING B MATERIAL ALUMINUM HOSE FITTING A TYPE FGHT HOSE FITTING B TYPE MGH