

TOUGH GUY PRODUCTS
TOUGH GUY PRODUCTS
423H91
TOUGH GUY PRODUCTS TOUGH GUY PRODUCTS
Description
423H91 WATER HOSE ASSEMBLY ; POR 3/4IN INSIDE DIAMETER 75FT/REL
COLOR BLACK HOSE TUBE MATERIAL PVC HOSE COVER MATERIAL PVC TEMP RANGE 130 DEGREES F HOSE FITTING A MATERIAL BRASS HOSE FITTING B MATERIAL BRASS HOSE FITTING A TYPE FGHT HOSE FITTING B TYPE MGHT HOSE
Part #
423H91
BDI #
26472065

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/423H91/p/26472065
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0
Product Group - BDI
F02192
Long Description
COLOR BLACK HOSE TUBE MATERIAL PVC HOSE COVER MATERIAL PVC TEMP RANGE 130 DEGREES F HOSE FITTING A MATERIAL BRASS HOSE FITTING B MATERIAL BRASS HOSE FITTING A TYPE FGHT HOSE FITTING B TYPE MGHT HOSE