Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

45UZ55 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-45UZ55-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQyNTN8aW1hZ2UvanBlZ3xhR1ZqTDJobFppOHhNRFl5T1Rrd09EUXpNRGczT0M5TlJsSkhWMWRZV0ZoWVdGaGZORFZWV2pVMVgwRlRNREZmTXpBd2VETXdNQzVxY0djfGFmNTg1MzJiZmNhOGQ2ZGM5M2VkOThlMDk4YjRmZTkzZjJhYzQ5MDRkZGViMDQxNTI3NWVlMmJkZDBlYjViZWM
26448985 Hose Flexible Tubing And Assemblies 

SPEEDAIRE SPEEDAIRE

45UZ55

Description

45UZ55 DUAL HOSE REEL SPRING ; 3/8IN MNPT 25FT

DUAL REEL SPRING RETURN HOSE REEL AIR ELECTRIC 0 PSI 300 PSI COMBINATION TYPE AIR/ELECTRIC HOSE CAPACITY 25 FT 3/8 IN ID INCLUDES HOSE YES MOUNTING LOCATION CEILING FLOOR WALL OVERALL HEIGHT 16 IN OVERALL LENGTH 14 IN OVERALL WIDTH 16 IN FEEDER CORD END

Part #

45UZ55

BDI #
26448985

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1469.96 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,469.96 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SPEEDAIRE
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
F02192
Long Description
DUAL REEL SPRING RETURN HOSE REEL AIR ELECTRIC 0 PSI 300 PSI COMBINATION TYPE AIR/ELECTRIC HOSE CAPACITY 25 FT 3/8 IN ID INCLUDES HOSE YES MOUNTING LOCATION CEILING FLOOR WALL OVERALL HEIGHT 16 IN OVERALL LENGTH 14 IN OVERALL WIDTH 16 IN FEEDER CORD END