Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

48PG05 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-48TG05-AW01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNTl8aW1hZ2UvanBlZ3xhRGsxTDJnd05DOHhNRFl5TlRBeE5EQXdOVGM1TUM5TlJsSkhWMWRZV0ZoWVdGaGZORGhVUnpBMVgwRlhNREZmTXpBd2VETXdNQzVxY0djfDM2NzEzNDk1ZDYzMWZjZjcyODM0OGQxMWUyYzFkMzBhMzdkZDEyYTljNDI2NzU1OGNlMTk0ODFhMDE4Mjk3NDY
26439500 Hose Flexible Tubing And Assemblies 

WESTWARD TOOL WESTWARD TOOL

48PG05

Description

48PG05 GARDEN HOSE HANGER, HOSE CAPACITY 175 FT 5/8 IN ID (SMARTCATALOG)

INCLUDES HOSE NO MATERIAL STAINLESS STEEL REEL COLOR SILVER OVERALL HEIGHT 10 3/4 IN OVERALL LENGTH 7 IN OVERALL WIDTH 11 IN MOUNT HOLE DIAMETER 1/2 IN NUMBER OF MOUNT HOLES 2 FASTENERS IN

Part #

48PG05

BDI #
26439500

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

159.65 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 159.65 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
WESTWARD TOOL
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
F02192
Long Description
INCLUDES HOSE NO MATERIAL STAINLESS STEEL REEL COLOR SILVER OVERALL HEIGHT 10 3/4 IN OVERALL LENGTH 7 IN OVERALL WIDTH 11 IN MOUNT HOLE DIAMETER 1/2 IN NUMBER OF MOUNT HOLES 2 FASTENERS IN