

WESTWARD TOOL
WESTWARD TOOL
48PG06
WESTWARD TOOL WESTWARD TOOL
Description
48PG06 GARDEN HOSE HANGER, HOSE CAPACITY 125 FT 5/8 IN ID (SMARTCATALOG)
INCLUDES HOSE NO MATERIAL STAINLESS STEEL REEL COLOR SILVER OVERALL HEIGHT 7 3/4 IN OVERALL LENGTH 7 1/4 IN OVERALL WIDTH 5 1/4 IN MOUNT HOLE DIAMETER 1/2 IN NUMBER OF MOUNT HOLES 2 FASTEN
Part #
48PG06
BDI #
26465987

Details
161.71
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/48PG06/p/26465987
Your Price
$ 161.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
F02192
Long Description
INCLUDES HOSE NO MATERIAL STAINLESS STEEL REEL COLOR SILVER OVERALL HEIGHT 7 3/4 IN OVERALL LENGTH 7 1/4 IN OVERALL WIDTH 5 1/4 IN MOUNT HOLE DIAMETER 1/2 IN NUMBER OF MOUNT HOLES 2 FASTEN