https://www.bdiexpress.com/medias/MFRGWWXXXXXX-60TA32-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0OTJ8aW1hZ2UvanBlZ3xhREl6TDJoaFppOHhNRFl6TVRRMU56UXdOekF3Tmk5TlJsSkhWMWRZV0ZoWVdGaGZOakJVUVRNeVgwRlRNREZmTXpBd2VETXdNQzVxY0djfGU3Y2EzY2NiNDMxZDI4YzdmMWM2NzE0NGQzMzU5MzUyYTQ4NzUxYTBmOWQyZWIxMTM3MzViYjlkOGE4M2FmMWQ
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-60TA32-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0OTJ8aW1hZ2UvanBlZ3xhREl6TDJoaFppOHhNRFl6TVRRMU56UXdOekF3Tmk5TlJsSkhWMWRZV0ZoWVdGaGZOakJVUVRNeVgwRlRNREZmTXpBd2VETXdNQzVxY0djfGU3Y2EzY2NiNDMxZDI4YzdmMWM2NzE0NGQzMzU5MzUyYTQ4NzUxYTBmOWQyZWIxMTM3MzViYjlkOGE4M2FmMWQ
WESTWARD TOOL
WESTWARD TOOL
60TA32
WESTWARD TOOL WESTWARD TOOL
Description
60TA32 PRESSURE WASHER HOSE, 6MM ID 11MM OD 20FT LEN BLACK (SMARTCATALOG)
TUBE MATERIAL POLYETHYLENE HOSE COVER MATERIAL PVC BURST PRESSURE 5 220 PSI MAX WORKING PRESSURE AT 70 F 1 300 PSI TEMP RANGE 32 DEGREES TO 122 DEGREES
Part #
60TA32
BDI #
26430391
Details
43.26
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/60TA32/p/26430391
Your Price
$ 43.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
F02192
Long Description
TUBE MATERIAL POLYETHYLENE HOSE COVER MATERIAL PVC BURST PRESSURE 5 220 PSI MAX WORKING PRESSURE AT 70 F 1 300 PSI TEMP RANGE 32 DEGREES TO 122 DEGREES

