https://www.bdiexpress.com/medias/MFRGWWXXXXXX-6AFH1-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyOTR8aW1hZ2UvanBlZ3xhRFJrTDJoa09TOHhNRFl4TnpZMU5ERTRNVGt4T0M5TlJsSkhWMWRZV0ZoWVdGaGZOa0ZHU0RGZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8MzY0ZGExODEzNmQ2YjdlOGZlY2M2ZTUxZTNkMjliMmJlZTA1MTcyOTRmMjJkNDIxYjY3NWYxNTUwMjBkYWQ5ZA
SPEEDAIRE
SPEEDAIRE
6AFH5
SPEEDAIRE SPEEDAIRE
Description
6AFH5 BARBED HOSE MENDER, FOR HOSE ID 3/8 IN 300 PSI (SMARTCATALOG)
BARB SIZE 3/8 IN HOSE FITTING A GENDER MALE HOSE FITTING B GENDER MALE HOSE FITTING A SIZE 3/8 IN HOSE FITTING B SIZE 3/8 IN HOSE FITTING A CONNECTION TYPE HOSE BARB HOSE FITTING B CONNECTION TYPE HOSE BARB
Part #
6AFH5
BDI #
27603280
Details
3.63999974
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/6AFH5/p/27603280
Your Price
$ 3.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
F02192
Long Description
BARB SIZE 3/8 IN HOSE FITTING A GENDER MALE HOSE FITTING B GENDER MALE HOSE FITTING A SIZE 3/8 IN HOSE FITTING B SIZE 3/8 IN HOSE FITTING A CONNECTION TYPE HOSE BARB HOSE FITTING B CONNECTION TYPE HOSE BARB