SPEEDAIRE
SPEEDAIRE
6WA74
SPEEDAIRE SPEEDAIRE
Description
6WA74 SPRING RETURN HOSE REEL, 1/2 IN ID 100 FT (SMARTCATALOG)
AIR WATER 300 PSI HOSE CAPACITY 100 FT 1/2 IN I.D. DRIVE TYPE SPRING RETURN ENCLOSED NO INCLUDES HOSE YES HOSE INSIDE DIA 1/2 IN HOSE LENGTH 100 FT REEL MATERIAL STEEL MOUNTING LOCATION CEILING FLOOR WALL SPEED LIMITED RETRACTION
Part #
6WA74
BDI #
26463713

Details
1422.43
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/6WA74/p/26463713
Your Price
$ 1,422.43 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
F02192
Long Description
AIR WATER 300 PSI HOSE CAPACITY 100 FT 1/2 IN I.D. DRIVE TYPE SPRING RETURN ENCLOSED NO INCLUDES HOSE YES HOSE INSIDE DIA 1/2 IN HOSE LENGTH 100 FT REEL MATERIAL STEEL MOUNTING LOCATION CEILING FLOOR WALL SPEED LIMITED RETRACTION