MI-T-M CORP
MI-T-M CORP
AW-0851-0338
MI-T-M CORP MI-T-M CORP
Description
AW-0851-0338 PRESSURE WASHER HOSE ; 3/8IN X 50FT
Steel single wire-braided hose service rated at 4000 psi with standard 3/8 In. plug and 3/8 In. Female socket quick connects on ends and 1 swivel. Available in 50 Ft. lengths to give the pressure washer operator more mobility without having to stop to move the pressure washer. Up to 200 Ft. can be added without significant pressure loss. Use with Model No. CA-2703-1MMH (SKU 782845), CA-3504-1MAH (SKU 791762), or WP-3200-0MHB (SKU 793382). Also fits any cold water pressure washer up to 4000 psi with quick connect adapters.
Part #
AW-0851-0338
BDI #
25206151

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/AW-0851-0338/p/25206151
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
EAN
0016977018221
Product Group - BDI
F02192
Long Description
Steel single wire-braided hose service rated at 4000 psi with standard 3/8 In. plug and 3/8 In. Female socket quick connects on ends and 1 swivel. Available in 50 Ft. lengths to give the pressure washer operator more mobility without having to stop to move the pressure washer. Up to 200 Ft. can be added without significant pressure loss. Use with Model No. CA-2703-1MMH (SKU 782845), CA-3504-1MAH (SKU 791762), or WP-3200-0MHB (SKU 793382). Also fits any cold water pressure washer up to 4000 psi with quick connect adapters.