对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

EZ-TSH-475 https://www.bdiexpress.com/medias/INDCXRREELXX-HOSE-EZ-TSH-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE1MDd8aW1hZ2UvanBlZ3xhRFV5TDJnek15ODVPVEUwT1RBeE1qWTJORFl5TDBsT1JFTllVbEpGUlV4WVdGOUlUMU5GWDBWYVgxUlRTRjh6TURCNE16QXdMbXB3Wnd8MGM5OTgzY2IzZmFkMzczNWQ4MzViZjI4YTVhNjZlMDVlYmM0MjA1ZjdhZTRiOTFhODk4NzQ5OGRjZjZkZmYxMw
24716401 软管/挠性管 

COXREELS COXREELS

EZ-TSH-475

描述

COXREELS EZ-TSH-475

Hose Reel; Spring Rewind; Steel Reel Material; Dual Pedestal Mount; With Hose; 75FT Hose Length; 1/2" Hose Inside Diameter; 3/4" Hose Outside Diameter; 1/2" FNPT Reel Inlet; 1/2" MNPT Hose End; 300 PSI Maximum Pressure Rating; PVC Hose Material

制造商部件号

EZ-TSH-475

BDI部件号
24716401

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
COXREELS
最低订购量
EAN条码
0674255723030
重量 / Kilogram
37.195
Product Group - BDI
F02192
名称
Reel
关键字串
Hose
重量/磅
82
产品明细
Hose Reel
产品规格
Spring Rewind; Steel Reel Material; Dual Pedestal Mount; With Hose; 75FT Hose Length; 1/2" Hose Inside Diameter; 3/4" Hose Outside Diameter; 1/2" FNPT Reel Inlet; 1/2" MNPT Hose End; 300 PSI Maximum Pressure Rating; PVC Hose Material
详细描述
Hose Reel; Spring Rewind; Steel Reel Material; Dual Pedestal Mount; With Hose; 75FT Hose Length; 1/2" Hose Inside Diameter; 3/4" Hose Outside Diameter; 1/2" FNPT Reel Inlet; 1/2" MNPT Hose End; 300 PSI Maximum Pressure Rating; PVC Hose Material