https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-NEP-M-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc1MXxpbWFnZS9qcGVnfGFHRTJMMmd5TlM4eE1EazNNamM1TnpRd016RTJOaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlPUlZCZlRWOUNURXRmTXpBd2VETXdNQzVxY0djfGUwODQzNWQ5MzlhYWM0NmE3NmY4OWI1MTU5ZjMyYzY4ZTUwYTkzYThkMzllN2VhMTg2MmJiY2Y3MmNlMmEwYjM
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-NEP-M-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc1MXxpbWFnZS9qcGVnfGFHRTJMMmd5TlM4eE1EazNNamM1TnpRd016RTJOaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlPUlZCZlRWOUNURXRmTXpBd2VETXdNQzVxY0djfGUwODQzNWQ5MzlhYWM0NmE3NmY4OWI1MTU5ZjMyYzY4ZTUwYTkzYThkMzllN2VhMTg2MmJiY2Y3MmNlMmEwYjM
CONTINENTAL
CONTINENTAL
1/2INX100FT NEPTUNE 3000 BLACK MSXMS KG
CONTINENTAL CONTINENTAL
Description
1/2INX100FT NEPTUNE 3000 BLACK MSXMS KG ; CLEANING HOSE NON-RETURNABLE
Hose Assembly; Cleaning Equipment; 1/2" Inside Diameter; 0.82" Outside Diameter; 100FT Length; Black; 1/2" MS Both Ends; -20 To 250 Deg F Operating Pressure
Part #
20697336
BDI #
24578189
Details
2722.29
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1-2INX100FT-NEPTUNE-3000-BLACK-MSXMS-KG/p/24578189
Your Price
$ 2,722.29 / box
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
15.503
EAN
0037256520198
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
100
Length - Meter
30.48
Type of Hose
Cleaning Equipment
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Black
Fittings Used on Ends
1/2" MS Both Ends
Operating Temperature Range
-20 To 250 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Pressure Washer Machine
Inch - Metric
Inch
Other Features
1 Steel Wire Braid Reinforcement | With Kink Guard
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Cleaning Equipment
Manufacturer URL
https://www.continental.com
Weight / LBS
32
Long Description
Hose Assembly; Cleaning Equipment; 1/2" Inside Diameter; 0.82" Outside Diameter; 100FT Length; Black; 1/2" MS Both Ends; -20 To 250 Deg F Operating Pressure
Outside Diameter
0.82 Inch | 20.828 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

