https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-MAR-MMOT-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8NjczMnxpbWFnZS9qcGVnfGFEQTNMMmcwTXk4eE1EazNOek15T0RBM01EWTROaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlOUVZKZlRVMVBWRjlIVWs1Zk16QXdlRE13TUM1cWNHY3wwZWYzNTNjYTc3M2E0YmRmY2M3NDJjNzczNTZlMGUwZGY1NGFkYzNhYjcwZjBiYzBhNzQ1MGU2OTgxMTBlMzU0
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-MAR-MMOT-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8NjczMnxpbWFnZS9qcGVnfGFEQTNMMmcwTXk4eE1EazNOek15T0RBM01EWTROaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlOUVZKZlRVMVBWRjlIVWs1Zk16QXdlRE13TUM1cWNHY3wwZWYzNTNjYTc3M2E0YmRmY2M3NDJjNzczNTZlMGUwZGY1NGFkYzNhYjcwZjBiYzBhNzQ1MGU2OTgxMTBlMzU0
CONTINENTAL
CONTINENTAL
1INX175FT BC MARINA GREEN MMOT
CONTINENTAL CONTINENTAL
Description
1IN BC MARINA GREEN MMOT HOSE ; NON-RETURNABLE 175FT L P DISP SBR
Hose Assembly; Petroleum; 1" Inside Diameter; 1-1/2" Outside Diameter; 175FT Length; Green; 1" MNPT Both Ends; -40 To 140 Deg F Operating Pressure
Part #
20602805
BDI #
24577399
Details
2791.3
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1INX175FT-BC-MARINA-GREEN-MMOT/p/24577399
Your Price
$ 2,791.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
51.46
EAN
0037256516665
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
175
Length - Meter
53.34
Type of Hose
Petroleum
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Green
Fittings Used on Ends
1" MNPT Both Ends
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Dispensing Gasoline | Commercial Boat
Inch - Metric
Inch
Other Features
2 Braided Synthetic Yarn With Static Wire Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
99.75
Long Description
Hose Assembly; Petroleum; 1" Inside Diameter; 1-1/2" Outside Diameter; 175FT Length; Green; 1" MNPT Both Ends; -40 To 140 Deg F Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

