https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-FF-MMOT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg2N3xpbWFnZS9qcGVnfGFHWTRMMmd5T1M4eE1EazNOek15T1RFMU1qQXpNQzlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlHUmw5TlRVOVVYek13TUhnek1EQXVhbkJufDIyNzI2MzVmMjUzNTlhMmQ1MjE0ZDBiZGRkYWE3OGQ4YjZjYTdlMmUyMGIyM2ZlOTc2YWE1MjZkYTYwNmEyM2Q
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-FF-MMOT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg2N3xpbWFnZS9qcGVnfGFHWTRMMmd5T1M4eE1EazNOek15T1RFMU1qQXpNQzlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlHUmw5TlRVOVVYek13TUhnek1EQXVhbkJufDIyNzI2MzVmMjUzNTlhMmQ1MjE0ZDBiZGRkYWE3OGQ4YjZjYTdlMmUyMGIyM2ZlOTc2YWE1MjZkYTYwNmEyM2Q
CONTINENTAL
CONTINENTAL
1INX36FT FLEXSTEEL FUTURA MMOT
CONTINENTAL CONTINENTAL
Description
1IN FLXSTL FUTURA MMOT HOSE ; NON-RETURNABLE 36FT L PETROLEUM DISPENSE
Hose Assembly; Petroleum; 1" Inside Diameter; 1.38" Outside Diameter; 36FT Length; 1" MNPT Both Ends; -40 To 140 Deg F Operating Pressure
Part #
20021999
BDI #
24572879
Details
622.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1INX36FT-FLEXSTEEL-FUTURA-MMOT/p/24572879
Your Price
$ 622.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
10.214
EAN
0037256496530
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
36
Length - Meter
10.973
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Fittings Used on Ends
1" MNPT Both Ends
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Dispensing
Inch - Metric
Inch
Other Features
Wire Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
21.96
Long Description
Hose Assembly; Petroleum; 1" Inside Diameter; 1.38" Outside Diameter; 36FT Length; 1" MNPT Both Ends; -40 To 140 Deg F Operating Pressure
Outside Diameter
1.38 Inch | 35.052 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

