https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-FLX-FUT-B20-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0MHxpbWFnZS9qcGVnfGFHUXhMMmhpWVM4eE1EazNNamM1TlRBM05qWXpPQzlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlHVEZoZlJsVlVYMEl5TUY5SFVrNWZNekF3ZURNd01DNXFjR2N8NzQ2NDc2MzBiNmVlNTdkNWIyMDEwNTg0MmQ3MTQ2Y2QzMDQxZDJhMGQ2MzkyMjM4NDE1NmU5ODgwNjA0YTgzYw
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-FLX-FUT-B20-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0MHxpbWFnZS9qcGVnfGFHUXhMMmhpWVM4eE1EazNNamM1TlRBM05qWXpPQzlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlHVEZoZlJsVlVYMEl5TUY5SFVrNWZNekF3ZURNd01DNXFjR2N8NzQ2NDc2MzBiNmVlNTdkNWIyMDEwNTg0MmQ3MTQ2Y2QzMDQxZDJhMGQ2MzkyMjM4NDE1NmU5ODgwNjA0YTgzYw
CONTINENTAL
CONTINENTAL
1INX3FT FLEXSTEEL FUTURA B20 MMOT
CONTINENTAL CONTINENTAL
Description
1IN FLXSTL FUTURA B20 MMOT HOSE ; NON-RETURNABLE PETROLEUM GREEN SBR
Hose Assembly; Petroleum; 1" Inside Diameter; 1.38" Outside Diameter; 3FT Length; Green; 1" MNPT Both Ends; -40 To 140 Deg F Operating Pressure
Part #
21005984
BDI #
24580259
Details
282.22
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1INX3FT-FLEXSTEEL-FUTURA-B20-MMOT/p/24580259
Your Price
$ 282.22 / each
$ 283.00 / each BDIExpress
$ 283.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
1.253
EAN
0037256721526
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
3
Length - Meter
0.914
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Green
Fittings Used on Ends
1" MNPT Both Ends
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Dispensing
Inch - Metric
Inch
Other Features
1 Wire Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
1.83
Long Description
Hose Assembly; Petroleum; 1" Inside Diameter; 1.38" Outside Diameter; 3FT Length; Green; 1" MNPT Both Ends; -40 To 140 Deg F Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.38 Inch | 35.052 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

