Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

20023695 https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-NEPTUNE-3000-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE5MnxpbWFnZS9qcGVnfGFETXdMMmhtTkM4eE1EYzJPVFkxTlRneU5EUXhOQzlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlPUlZCVVZVNUZYek13TURCZlFreFZYek13TUhnek1EQXVhbkJufDFlZGNlOWUzODBkNjFlZTVhNDQ3NGY2MTRhMzU0M2UyYTY0MDU4YzMxYTM1MTM5MDk1Y2ZjMjg2Mzk5MmQ0ZDM
423336 Hose Assemblies 

CONTINENTAL CONTINENTAL

20023695

Description

20023695 HOSE ASSEMBLY ; NON-RETURNABLE

Specialty; 3/8" Inside Diameter; 0.69" Outside Diameter; 30FT Length; Blue; 3/8" MNPT X 3/8" MSNPT; 3000 PSI - 210 Bar Operating Pressure

Part #

20023695

BDI #
423336

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

297.67 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 297.67 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
3.68
EAN
0037256126376
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
30
Length - Meter
9.144
Type of Hose
Specialty
Inner Material
Rubber
Outer Material
Rubber
Color
Blue
Fittings Used on Ends
3/8" MNPT X 3/8" MSNPT
Operating Temperature Range
-20 To 250 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Pressure Washer Machine
Inch - Metric
Inch
Other Features
1 Steel Wire Braid | Medium Oil Resistance
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.22.00.50
Noun
Assembly
Keyword String
Hose Specialty
Manufacturer URL
Manufacturer Internal Number
20023695
Weight / LBS
8.106
Long Description
Specialty; 3/8" Inside Diameter; 0.69" Outside Diameter; 30FT Length; Blue; 3/8" MNPT X 3/8" MSNPT; 3000 PSI - 210 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.69 Inch | 17.526 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh