Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

20742765 https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-PREM-GAR-GHT-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg2OXxpbWFnZS9qcGVnfGFEWmhMMmc0T1M4eE1EazNOek16TXpRM056UXdOaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlRVWtWTlgwZEJVbDlIU0ZSZlFreExYek13TUhnek1EQXVhbkJufDBiNGVmY2ExNzA0MzRiNTE4MjU4M2Q2OTk4ZTI5MzVkODgwMjE5NTRjOGZhZjljNDBhOGY4ZTUyMzFkNTI5NTU
26344500 Hose Assemblies 

CONTINENTAL CONTINENTAL

20742765

Description

20742765 HOSE ASSEMBLY, PREMIUM GARDEN BLK 400BP 5/8X25FT MF GHT (SMARTCATALOG)

Hose Assembly; Landscaping; 5/8" Inside Diameter; 0.91" Outside Diameter; 25FT Length; Black; 5/8" Brass MF X GHT; -40 To 170 Deg F Operating Pressure

Part #

20742765

BDI #
26344500

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

72.02 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 72.02 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL
Minimum Buy Quantity
1
EAN
37256578199
Weight / US pound
5.45
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
25
Length - Meter
7.62
Type of Hose
Landscaping
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Fittings Used on Ends
5/8" Brass MF X GHT
Operating Temperature Range
-40 To 170 Deg F
Operating Pressure
125 PSI | 9 Bar
Typical Use
Garden
Inch - Metric
Inch
Other Features
Spiral Synthetic Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Landscaping
Manufacturer URL
https://www.continental.com
Weight / LBS
5.75
Long Description
Hose Assembly; Landscaping; 5/8" Inside Diameter; 0.91" Outside Diameter; 25FT Length; Black; 5/8" Brass MF X GHT; -40 To 170 Deg F Operating Pressure
Outside Diameter
0.91 Inch | 23.114 Millimeter
Inside Diameter
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh