26598576
软管组件
PARKER
PARKER
2440N-08V30/12
PARKER PARKER
描述
PARKER 2440N-08V30/12
Hose Assembly; 1/2" Inside Diameter; 1.13" Outside Diameter; PVC Material; 20300 PSI Pressure; 14 To 158 Deg F Operating Temperature; LX Series Compatible Fitting
制造商部件号
2440N-08V30/12
BDI部件号
26598576
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E8%BD%AF%E7%AE%A1%E7%BB%84%E4%BB%B6/2440N-08V30-12/p/26598576
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
重量 / US pound
0.54
最低订购量
1
Product Group - BDI
F02192
名称
Assembly
关键字串
Hose
产品明细
Hose Assembly
产品规格
1/2" Inside Diameter; 1.13" Outside Diameter; PVC Material; 20300 PSI Pressure; 14 To 158 Deg F Operating Temperature; LX Series Compatible Fitting
详细描述
Hose Assembly; 1/2" Inside Diameter; 1.13" Outside Diameter; PVC Material; 20300 PSI Pressure; 14 To 158 Deg F Operating Temperature; LX Series Compatible Fitting

