https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-GAS-BC-MMOT-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgwMXxpbWFnZS9qcGVnfGFHTTFMMmhqWWk4eE1EazNNamd3TlRZMk1EY3dNaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlIUVZOZlFrTmZUVTFQVkY5Q1RFdGZNekF3ZURNd01DNXFjR2N8MTM5N2VmN2QxODNjZTQ3ZmZhNDA3NTkzZTI1YzljNWRkMjIzMTVhOTMwMWI3ZjVjZjNiYzRmYzZhODQ4NDE2OA
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-GAS-BC-MMOT-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgwMXxpbWFnZS9qcGVnfGFHTTFMMmhqWWk4eE1EazNNamd3TlRZMk1EY3dNaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlIUVZOZlFrTmZUVTFQVkY5Q1RFdGZNekF3ZURNd01DNXFjR2N8MTM5N2VmN2QxODNjZTQ3ZmZhNDA3NTkzZTI1YzljNWRkMjIzMTVhOTMwMWI3ZjVjZjNiYzRmYzZhODQ4NDE2OA
CONTINENTAL
CONTINENTAL
3/4INX15IN BC GASOLINE BLK 2 BRAID MMOT
CONTINENTAL CONTINENTAL
Description
3/4INBC GASOLINE BLK 2 BRAID MMOT HOSE ; NON-RETURNABLE PETROLEUM SBR 10 MOQ
Hose Assembly; Petroleum; 3/4" Inside Diameter; 1.19" Outside Diameter; 1.25FT Length; Black; 3/4" MNPT Both Ends; -40 To 140 Deg F Operating Pressure
Part #
20664154
BDI #
24577889
Details
588.13
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-4INX15IN-BC-GASOLINE-BLK-2-BRAID-MMOT/p/24577889
Your Price
$ 588.13 / box
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.41
EAN
0037256518836
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
1.25
Length - Meter
0.381
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Black
Fittings Used on Ends
3/4" MNPT Both Ends
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Pump Dispensing
Inch - Metric
Inch
Other Features
2 Synthetic Yarn With Static Wire Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
0.4625
Long Description
Hose Assembly; Petroleum; 3/4" Inside Diameter; 1.19" Outside Diameter; 1.25FT Length; Black; 3/4" MNPT Both Ends; -40 To 140 Deg F Operating Pressure
Outside Diameter
1.19 Inch | 30.226 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

