CONTINENTAL
CONTINENTAL
3/4INX40FT FLEXSTEEL FUTURA BLACK MXMS
CONTINENTAL CONTINENTAL
Description
3/4IN FLEXSTEEL FUTURA BLACK MXMS HOSE ; NON-RETURNABLE PETROLEUM SBR
Hose Assembly; Petroleum; 3/4" Inside Diameter; 1.13" Outside Diameter; 40FT Length; Black; 3/4" M X 3/4" MS; -40 To 140 Deg F Operating Pressure
Part #
20127268
BDI #
24574282
Details
399.64
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-4INX40FT-FLEXSTEEL-FUTURA-BLACK-MXMS/p/24574282
Your Price
$ 399.64 / each
$ 400.00 / each BDIExpress
$ 400.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
8.897
EAN
0037256502804
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
40
Length - Meter
12.192
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Black
Fittings Used on Ends
3/4" M X 3/4" MS
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Dispensing
Inch - Metric
Inch
Other Features
Wire Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
18
Long Description
Hose Assembly; Petroleum; 3/4" Inside Diameter; 1.13" Outside Diameter; 40FT Length; Black; 3/4" M X 3/4" MS; -40 To 140 Deg F Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.13 Inch | 28.702 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

