Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/8INX25FT FRONTIER BLK 200 MXM 1/4NPT https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-FRT-MXM-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM2OXxpbWFnZS9qcGVnfGFEYzVMMmhpTkM4eE1EazNOek0wTXpBM09EUXpNQzlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlHVWxSZlRWaE5YMEpNUzE4ek1EQjRNekF3TG1wd1p3fGI5ZWJmZjIyODg3NzBkNjRlZDhkYmY5ZDAyOWY2YTljN2JkNjk5MTI3MGQwOGE0ZGE4M2FjMWNkZDViZTBhYjU
24573339 Hose Assemblies 

CONTINENTAL CONTINENTAL

3/8INX25FT FRONTIER BLK 200 MXM 1/4NPT

Description

3/8IN FRONTIER BLK 200 MXM HOSE ; NON-RETURNABLE 25FT L MULTI-PURPOSE SBR

Hose Assembly; Air and Multi Purpose; 3/8" Inside Diameter; 0.67" Outside Diameter; 25FT Length; Black; 3/8" Male Both Ends; -40 To 210 Deg F Operating Pressure

Part #

20025581

BDI #
24573339

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1687.14 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,687.14 / box BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
1.704
EAN
0037256220746
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
25
Length - Meter
7.62
Type of Hose
Air and Multi Purpose
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Fittings Used on Ends
3/8" Male Both Ends
Operating Temperature Range
-40 To 210 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Agricultural | Construction | Industrial
Inch - Metric
Inch
Other Features
2 Spiral Synthetic Yarn Braided Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Air and Multi Purpose
Manufacturer URL
https://www.continental.com
Weight / LBS
3.75
Long Description
Hose Assembly; Air and Multi Purpose; 3/8" Inside Diameter; 0.67" Outside Diameter; 25FT Length; Black; 3/8" Male Both Ends; -40 To 210 Deg F Operating Pressure
Outside Diameter
0.67 Inch | 17.018 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh