https://www.bdiexpress.com/medias/INDCTHHOSEXX-NEPTUNE-3000-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NDIzNHxpbWFnZS9qcGVnfGFEZGlMMmcyTUM4eE1UQXdNemMxTXpjeU5UazRNaTlKVGtSRFZFaElUMU5GV0ZoZlRrVlFWRlZPUlY4ek1EQXdYMEpNVlY4ek1EQjRNekF3TG1wd1p3fGY2NjVjMzM2NGRlMzIxNWU4NjUxZGZkNzYxNzUzYmM0OGE4OGE2NGQ0MTE5YWM1M2E3NDVkMzBhNjNkMzg5ZTQ
https://www.bdiexpress.com/medias/INDCTHHOSEXX-NEPTUNE-3000-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NDIzNHxpbWFnZS9qcGVnfGFEZGlMMmcyTUM4eE1UQXdNemMxTXpjeU5UazRNaTlKVGtSRFZFaElUMU5GV0ZoZlRrVlFWRlZPUlY4ek1EQXdYMEpNVlY4ek1EQjRNekF3TG1wd1p3fGY2NjVjMzM2NGRlMzIxNWU4NjUxZGZkNzYxNzUzYmM0OGE4OGE2NGQ0MTE5YWM1M2E3NDVkMzBhNjNkMzg5ZTQ
CONTINENTAL
CONTINENTAL
3/8INX25FT NEPTUNE 3000 BLUE MXMS KG
CONTINENTAL CONTINENTAL
Description
3/8INX25FT NEPTUNE 3000 BLUE MXMS KG ; CLEANING HOSE NON-RETURNABLE
Hose Assembly; Cleaning Equipment; 3/8" Inside Diameter; 0.69" Outside Diameter; 25FT Length; Blue; 3/8" M X 3/8" MS; -20 To 250 Deg F Operating Pressure
Part #
20023694
BDI #
423335
Details
262.65
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-8INX25FT-NEPTUNE-3000-BLUE-MXMS-KG/p/423335
Your Price
$ 262.65 / each
$ 263.00 / each BDIExpress
$ 263.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
3.128
EAN
0037256222436
Product Group - BDI
F02192
Harmonized Tariff Code
4009.22.00.50
Noun
Assembly
Keyword String
Hose Cleaning Equipment
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
6
Product Detail
Hose Assembly
Product Specification
Hose Assembly; Cleaning Equipment; 3/8" Inside Diameter; 0.69" Outside Diameter; 25FT Length; Blue; 3/8" M X 3/8" MS; -20 To 250 Deg F Operating Pressure
Long Description
Hose Assembly; Cleaning Equipment; 3/8" Inside Diameter; 0.69" Outside Diameter; 25FT Length; Blue; 3/8" M X 3/8" MS; -20 To 250 Deg F Operating Pressure
