CONTINENTAL
CONTINENTAL
5/8INX2FT FLEXSTEEL FUTURA BLACK MXMS
CONTINENTAL CONTINENTAL
Description
5/8IN FLXSTL FUTURA BLACK MXMS HOSE ; NON-RETURNABLE 2FT L SBR 10 MOQ
Hose Assembly; Petroleum; 5/8" Inside Diameter; 1" Outside Diameter; 2FT Length; Black; 5/8" M X 5/8" MS; -40 To 140 Deg F Operating Pressure
Part #
20022022
BDI #
24572907
Details
813.7
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/5-8INX2FT-FLEXSTEEL-FUTURA-BLACK-MXMS/p/24572907
Your Price
$ 813.70 / box
$ 814.00 / box BDIExpress
$ 814.00 / box BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0.563
EAN
0037256506024
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
2
Length - Meter
0.61
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Black
Fittings Used on Ends
5/8" M X 5/8" MS
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Dispensing
Inch - Metric
Inch
Other Features
Wire Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
0.8
Long Description
Hose Assembly; Petroleum; 5/8" Inside Diameter; 1" Outside Diameter; 2FT Length; Black; 5/8" M X 5/8" MS; -40 To 140 Deg F Operating Pressure
Inside Diameter
0.625 Inch | 15.875 Millimeter
Outside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

