CONTINENTAL
CONTINENTAL
7/8INX3FT6IN FLEXSTEEL FUTURA VA MSXMS
CONTINENTAL CONTINENTAL
Description
7/8IN 6IN FLXSTL FUTURA VA MSXMS HOSE ; NON-RETURNABLE 3FT L PETROLEUM SBR 6 MOQ
Hose Assembly; Petroleum; 7/8" Inside Diameter; 1-1/4" Outside Diameter; 3.5FT Length; Black; 7/8" MS X 7/8" MS; -40 To 140 Deg F Operating Pressure
Part #
20159687
BDI #
24574808

Details
2194.93
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/7-8INX3FT6IN-FLEXSTEEL-FUTURA-VA-MSXMS/p/24574808
Your Price
$ 2,194.93 / box
$ 2,195.00 / box BDIExpress
$ 2,195.00 / box BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
1.938
EAN
0037256505157
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
3.5
Length - Meter
1.067
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Black
Fittings Used on Ends
7/8" MS X 7/8" MS
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Dispensing
Inch - Metric
Inch
Other Features
1 Steel Wire Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
1.715
Long Description
Hose Assembly; Petroleum; 7/8" Inside Diameter; 1-1/4" Outside Diameter; 3.5FT Length; Black; 7/8" MS X 7/8" MS; -40 To 140 Deg F Operating Pressure
Inside Diameter
0.875 Inch | 22.225 Millimeter
Outside Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh