CONTINENTAL
CONTINENTAL
7/8INX6FT FLEXSTEEL FUTURA VA MSXMS
CONTINENTAL CONTINENTAL
Description
7/8INX6FT FLEXSTEEL FUTURA VA MSXMS HOSE ; NON-RETURNABLE SBR
Hose Assembly; Petroleum; 7/8" Inside Diameter; 1-1/4" Outside Diameter; 6FT Length; Black; 7/8" MS X 7/8" MS; -40 To 140 Deg F Operating Pressure
Part #
20112261
BDI #
24574134
Details
3173.43
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/7-8INX6FT-FLEXSTEEL-FUTURA-VA-MSXMS/p/24574134
Your Price
$ 3,173.43 / box
$ 3,174.00 / box BDIExpress
$ 3,174.00 / box BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
2.493
EAN
0037256502101
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
6
Length - Meter
1.829
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Black
Fittings Used on Ends
7/8" MS X 7/8" MS
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Dispensing
Inch - Metric
Inch
Other Features
1 Steel Wire Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
2.94
Long Description
Hose Assembly; Petroleum; 7/8" Inside Diameter; 1-1/4" Outside Diameter; 6FT Length; Black; 7/8" MS X 7/8" MS; -40 To 140 Deg F Operating Pressure
Inside Diameter
0.875 Inch | 22.225 Millimeter
Outside Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

