PARKER
PARKER
7092383-KAB
PARKER PARKER
Description
7092383-KAB AIR HOSE ASSEMBLY ; 3/8"X25'REDGSTII 300P CPD 10EA/PAK
Air and Multipurpose Hose Assembly; 3/8" Inside Diameter; 25FT Length; Red; 1/4" MNPT Both Ends; 300 PSI | 20.7 Bar Operating Pressure
Part #
7092383-KAB
BDI #
21555755
Details
92.7
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/7092383-KAB/p/21555755
Your Price
$ 92.70 / each
$ 93.00 / each BDIExpress
$ 93.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
1.966
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
25
Length - Meter
7.62
Type of Hose
Air and Multipurpose
Inner Material
EPDM
Outer Material
EPDM
Color
Red
Fittings Used on Ends
1/4" MNPT Both Ends
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Air Compressors | Pneumatic Tool
Inch - Metric
Inch
Other Features
Multiple Plies of Textile Reinforcement
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.22.00.50
Noun
Assembly
Keyword String
Hose Air and Multipurpose
Manufacturer URL
https://www.parker.com
Weight / LBS
4.3
Long Description
Air and Multipurpose Hose Assembly; 3/8" Inside Diameter; 25FT Length; Red; 1/4" MNPT Both Ends; 300 PSI | 20.7 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


