Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

72480A https://www.bdiexpress.com/medias/INDLINXXXXXX-560940-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIxOHxpbWFnZS9qcGVnfGFEUmhMMmhrTVM4eE1ERTBPRE0xTURFMk5UQXlNaTlKVGtSTVNVNVlXRmhZV0ZoZk5UWXdPVFF3WHpNd01IZ3pNREF1YW5Cbnw1Yjc5ZWUxNzc3NDVkMWU3NzdlNjhjNTFkMjQwNTQxNmE0MmU3NmM3M2ZlNThlZjliZjIyZjUxMjcwYTQwODhl
560948 Hose Assemblies 

LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL

72480A

Description

72480A AIR HOSE ASSEMBLY ; 272876

Hose Assembly; Low-Pressure; 40FT Length; Rma Class A Hose Type; 3/8" Inside Diameter; 23/32" Outside Diameter; 3/8" MNPT Thread; 250PSI Maximum Working Pressure

Part #

72480A

BDI #
560948

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

405.82 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 405.82 / each
$ 406.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
2.63
Product Group - BDI
F02192
Noun
Assembly
Keyword String
Hose
Manufacturer URL
Product Detail
Hose Assembly
Product Specification
Low-Pressure; 40FT Length; Rma Class A Hose Type; 3/8" Inside Diameter; 23/32" Outside Diameter; 3/8" MNPT Thread; 250PSI Maximum Working Pressure
Long Description
Hose Assembly; Low-Pressure; 40FT Length; Rma Class A Hose Type; 3/8" Inside Diameter; 23/32" Outside Diameter; 3/8" MNPT Thread; 250PSI Maximum Working Pressure