DIXON VALVE
DIXON VALVE
8320605
DIXON VALVE DIXON VALVE
Description
8320605 SPRAY VALVE HOSE ASSY ; 3/8" MNPT INLET (5')
Specialty; 3/8" Inside Diameter; 5FT Length; Red; 3/8" MNPT Both Ends
Part #
8320605
BDI #
19313644
Details
94.76
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/8320605/p/19313644
Your Price
$ 94.76 / each
$ 95.00 / each BDIExpress
$ 95.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142018
Weight / Kilogram
0.584
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
5
Length - Meter
1.524
Type of Hose
Specialty
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Fittings Used on Ends
3/8" MNPT Both Ends
Typical Use
Spray Valve
Inch - Metric
Inch
Other Features
3/8 Inch MNPT Fitting
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.12.00.50
Noun
Assembly
Keyword String
Hose Specialty
Manufacturer URL
https://www.dixonvalve.com
Long Description
Specialty; 3/8" Inside Diameter; 5FT Length; Red; 3/8" MNPT Both Ends
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



