https://www.bdiexpress.com/medias/MFRDVCXXXXXX-A515-75RAF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNTB8aW1hZ2UvanBlZ3xhR0l4TDJobE1pOHhNRGszTkRZeE9USXpPRFF6TUM5TlJsSkVWa05ZV0ZoWVdGaGZRVFV4TlY4M05WSkJSbDh6TURCNE16QXdMbXB3Wnd8NTRiMTQ0MTI5NDI0Y2E4YzdmNmU4NDc4N2MyN2YxMjlmM2M1ZmY2ZjlmMDg2NDI2NGYzZTU0ZDUzODU3NDg0Nw
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-A515-75RAF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNTB8aW1hZ2UvanBlZ3xhR0l4TDJobE1pOHhNRGszTkRZeE9USXpPRFF6TUM5TlJsSkVWa05ZV0ZoWVdGaGZRVFV4TlY4M05WSkJSbDh6TURCNE16QXdMbXB3Wnd8NTRiMTQ0MTI5NDI0Y2E4YzdmNmU4NDc4N2MyN2YxMjlmM2M1ZmY2ZjlmMDg2NDI2NGYzZTU0ZDUzODU3NDg0Nw
DIXON VALVE
DIXON VALVE
A510100RAS
DIXON VALVE DIXON VALVE
Description
A510100RAS HOSE ; 1"X100' 500# SJ COUPLED
Fire Protection; 1" Inside Diameter; 100FT Length; White; 1" MNPSH X 1" FNPSH; 225 PSI - 16 Bar Operating Pressure
Part #
A510100RAS
BDI #
19314211
Details
586.07
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/A510100RAS/p/19314211
Your Price
$ 586.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
4.99
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
100
Length - Meter
30.48
Type of Hose
Fire Protection
Inner Material
Rubber
Outer Material
Polyester
Color
White
Fittings Used on Ends
1" MNPSH X 1" FNPSH
Operating Pressure
225 PSI | 16 Bar
Inch - Metric
Inch
Other Features
1 Inch NPSH Aluminum Coupling | Black Liner | Proof Pressure 500 PSI
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.29.00.90
Noun
Assembly
Keyword String
Hose Fire Protection
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
10.39
Long Description
Fire Protection; 1" Inside Diameter; 100FT Length; White; 1" MNPSH X 1" FNPSH; 225 PSI - 16 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

