https://www.bdiexpress.com/medias/MFRDVCXXXXXX-D815-25RAF-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAyMnxpbWFnZS9qcGVnfGFHWXhMMmd5TkM4eE1EazNORGd5T0RReU9UTTBNaTlOUmxKRVZrTllXRmhZV0ZoZlJEZ3hOVjh5TlZKQlJsOHpNREI0TXpBd0xtcHdad3xkNGZlNTA3N2M3ZjE3OTkyYTY5NjAxODljYTc1YzkzNzk0NGFhY2M1Y2NhZDI2ZjU4YjQxYTUyZGM4ZTg3ZjQ4
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-D815-25RAF-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAyMnxpbWFnZS9qcGVnfGFHWXhMMmd5TkM4eE1EazNORGd5T0RReU9UTTBNaTlOUmxKRVZrTllXRmhZV0ZoZlJEZ3hOVjh5TlZKQlJsOHpNREI0TXpBd0xtcHdad3xkNGZlNTA3N2M3ZjE3OTkyYTY5NjAxODljYTc1YzkzNzk0NGFhY2M1Y2NhZDI2ZjU4YjQxYTUyZGM4ZTg3ZjQ4
DIXON VALVE
DIXON VALVE
D815-25RAF
DIXON VALVE DIXON VALVE
Description
D815-25RAF FIRE HOSE ; 1-1/2"X25' 800# DJ
Fire Protection; 1-1/2" Inside Diameter; 25FT Length; White; 1-1/2" MNST X 1-1/2" FNST; 360 PSI - 25 Bar Operating Pressure
Part #
D815-25RAF
BDI #
19318959
Details
303.85
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/D815-25RAF/p/19318959
Your Price
$ 303.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
3.289
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
25
Length - Meter
7.62
Type of Hose
Fire Protection
Inner Material
Rubber
Outer Material
Polyester
Color
White
Fittings Used on Ends
1-1/2" MNST X 1-1/2" FNST
Operating Pressure
360 PSI | 25 Bar
Inch - Metric
Inch
Other Features
1-1/2 Inch NST Aluminum Coupling | Black Liner | Proof Pressure 800 PSI
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.29.00.90
Noun
Assembly
Keyword String
Hose Fire Protection
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
10
Long Description
Fire Protection; 1-1/2" Inside Diameter; 25FT Length; White; 1-1/2" MNST X 1-1/2" FNST; 360 PSI - 25 Bar Operating Pressure
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

