https://www.bdiexpress.com/medias/INDXXXXXXXXX-25100994-300X300.jpg?context=bWFzdGVyfHJvb3R8Nzg5MHxpbWFnZS9qcGVnfGFEQmtMMmhqTVM4eE1EQTNOalV4TXpJM01UZ3pPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNREE1T1RSZk16QXdXRE13TUM1cWNHY3w5ZjcyN2JlMDA2ODc3MjhiYmRiZGFmOWIzNWY3MjdlNGExNGRkMzc1OGVmYmZjZjJkZDhhZmVjZmZjNjI5NjM4
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25100994-300X300.jpg?context=bWFzdGVyfHJvb3R8Nzg5MHxpbWFnZS9qcGVnfGFEQmtMMmhqTVM4eE1EQTNOalV4TXpJM01UZ3pPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNREE1T1RSZk16QXdXRE13TUM1cWNHY3w5ZjcyN2JlMDA2ODc3MjhiYmRiZGFmOWIzNWY3MjdlNGExNGRkMzc1OGVmYmZjZjJkZDhhZmVjZmZjNjI5NjM4
AEROQUIP
AEROQUIP
GH781-FJ-FJA-8-8-8-24.50
AEROQUIP AEROQUIP
Description
GH781-FJ-FJA-8-8-8-24.50 HYDRAULIC HOSE
Hose Assembly; 1/2" Inside Diameter; 0.85" Outside Diameter; Synthetic Rubber Cover; 2-ply Braid Construction; Wire Reinforcement Material; Synthetic Rubber Tube Material; 0.32" Tube Wall Thickness; 5000PSI Working Pressure; FJ X FJA Fittings
Part #
GH781-FJ-FJA-8-8-8-24.50
BDI #
25100994
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/GH781-FJ-FJA-8-8-8-24-50/p/25100994
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0
Product Group - BDI
F02192
Harmonized Tariff Code
3917.33.00.00
Noun
Assembly
Keyword String
Hose
Manufacturer URL
https://www.eaton.com
Product Detail
Hose Assembly
Product Specification
1/2" Inside Diameter; 0.85" Outside Diameter; Synthetic Rubber Cover; 2-ply Braid Construction; Wire Reinforcement Material; Synthetic Rubber Tube Material; 0.32" Tube Wall Thickness; 5000PSI Working Pressure; FJ X FJA Fittings
Long Description
Hose Assembly; 1/2" Inside Diameter; 0.85" Outside Diameter; Synthetic Rubber Cover; 2-ply Braid Construction; Wire Reinforcement Material; Synthetic Rubber Tube Material; 0.32" Tube Wall Thickness; 5000PSI Working Pressure; FJ X FJA Fittings

