

KURIYAMA
KURIYAMA
HS1131-06X50
KURIYAMA KURIYAMA
Description
HS1131-06X50 AIR HOSE ASSEMBLY ; 3/8" ID MNPTXMNPT YELLOW PVC
Hose Assembly; Air and Multipurpose; 3/8" Inside Diameter; 5/8" Outside Diameter; 50FT Length; Yellow; 3/8" MNPT Both Ends; -40 To 150 Deg F Operating Pressure
Part #
HS1131-06X50
BDI #
21443516

Details
69.55
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/HS1131-06X50/p/21443516
Your Price
$ 69.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
2.63
EAN
0822353085080
Product Group - BDI
F02192
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Air and Multipurpose
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
5.8
Product Detail
Hose Assembly
Product Specification
Hose Assembly; Air and Multipurpose; 3/8" Inside Diameter; 5/8" Outside Diameter; 50FT Length; Yellow; 3/8" MNPT Both Ends; -40 To 150 Deg F Operating Pressure
Long Description
Hose Assembly; Air and Multipurpose; 3/8" Inside Diameter; 5/8" Outside Diameter; 50FT Length; Yellow; 3/8" MNPT Both Ends; -40 To 150 Deg F Operating Pressure