https://www.bdiexpress.com/medias/INDKURASSYXX-HOSE-RED-HS1134-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUyNzB8aW1hZ2UvanBlZ3xhR0l3TDJnMVpTODVPREExTlRVMU56a3pPVFV3TDBsT1JFdFZVa0ZUVTFsWVdGOUlUMU5GWDFKRlJGOUlVekV4TXpSZk16QXdlRE13TUM1cWNHY3wxNWJmNmE5YzRjOGViYzYyYzJlZTRjNGQxZWNjYjE0NjUxZmJjM2NkNzI3NmVlMThlOThjMWY4NTExN2E2MzRl
https://www.bdiexpress.com/medias/INDKURASSYXX-HOSE-RED-HS1134-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUyNzB8aW1hZ2UvanBlZ3xhR0l3TDJnMVpTODVPREExTlRVMU56a3pPVFV3TDBsT1JFdFZVa0ZUVTFsWVdGOUlUMU5GWDFKRlJGOUlVekV4TXpSZk16QXdlRE13TUM1cWNHY3wxNWJmNmE5YzRjOGViYzYyYzJlZTRjNGQxZWNjYjE0NjUxZmJjM2NkNzI3NmVlMThlOThjMWY4NTExN2E2MzRl
KURIYAMA
KURIYAMA
HS1134-06X50
KURIYAMA KURIYAMA
Description
HS1134-06X50 AIR HOSE ASSEMBLY ; 3/8"X50' MNPTXMNPT RED PVC
Hose Assembly; Air and Multipurpose; 3/8" Inside Diameter; 5/8" Outside Diameter; 50FT Length; Red; 3/8" MNPT Both Ends; -40 To 150 Deg F Operating Pressure
Part #
HS1134-06X50
BDI #
21443370
Details
69.01
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/HS1134-06X50/p/21443370
Your Price
$ 69.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
2.63
EAN
0082235304324
Product Group - BDI
F02192
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Air and Multipurpose
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
5.8
Product Detail
Hose Assembly
Product Specification
Hose Assembly; Air and Multipurpose; 3/8" Inside Diameter; 5/8" Outside Diameter; 50FT Length; Red; 3/8" MNPT Both Ends; -40 To 150 Deg F Operating Pressure
Long Description
Hose Assembly; Air and Multipurpose; 3/8" Inside Diameter; 5/8" Outside Diameter; 50FT Length; Red; 3/8" MNPT Both Ends; -40 To 150 Deg F Operating Pressure
