

KURIYAMA
KURIYAMA
HS1136-06X25
KURIYAMA KURIYAMA
Description
HS1136-06X25 AIR HOSE ASSEMBLY ; 3/8"X25' MNPTXMNPT BLUE PVC
Hose Assembly; Air and Multipurpose; 3/8" Inside Diameter; 5/8" Outside Diameter; 25FT Length; Blue; 3/8" MNPT Both Ends; -40 To 150 Deg F Operating Pressure
Part #
HS1136-06X25
BDI #
21443372

Details
40.28
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/HS1136-06X25/p/21443372
Your Price
$ 40.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
1.32
EAN
0822353043271
Product Group - BDI
F02192
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Air and Multipurpose
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
2.9
Product Detail
Hose Assembly
Product Specification
Hose Assembly; Air and Multipurpose; 3/8" Inside Diameter; 5/8" Outside Diameter; 25FT Length; Blue; 3/8" MNPT Both Ends; -40 To 150 Deg F Operating Pressure
Long Description
Hose Assembly; Air and Multipurpose; 3/8" Inside Diameter; 5/8" Outside Diameter; 25FT Length; Blue; 3/8" MNPT Both Ends; -40 To 150 Deg F Operating Pressure