https://www.bdiexpress.com/medias/INDKURHASSYX-HS1136-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5OTR8aW1hZ2UvanBlZ3xhR0l5TDJoaFl5OHhNVEF3TkRFME5UVTJOVGN5Tmk5SlRrUkxWVkpJUVZOVFdWaGZTRk14TVRNMlgwSk1WVjh6TURCNE16QXdMbXB3Wnd8NDY2MDY5MmJiZTcyYjM5NTllOThmZmRhNjE0MDc2YmRkM2ZjZWIxOWZjY2EzM2MyY2M3NDk0NWI2OTcwYjc0OA
https://www.bdiexpress.com/medias/INDKURHASSYX-HS1136-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5OTR8aW1hZ2UvanBlZ3xhR0l5TDJoaFl5OHhNVEF3TkRFME5UVTJOVGN5Tmk5SlRrUkxWVkpJUVZOVFdWaGZTRk14TVRNMlgwSk1WVjh6TURCNE16QXdMbXB3Wnd8NDY2MDY5MmJiZTcyYjM5NTllOThmZmRhNjE0MDc2YmRkM2ZjZWIxOWZjY2EzM2MyY2M3NDk0NWI2OTcwYjc0OA
KURIYAMA
KURIYAMA
HS1136F-16X50
KURIYAMA KURIYAMA
Description
HS1136F-16X50 AIR HOSE ASSEMBLY ; 1"X50' BLUE MXM NPT
Air and Multipurpose Hose Assembly; 1" Inside Diameter; 1-13/32" Outside Diameter; 50FT Length; Blue; 1" MNPT Both Ends
Part #
HS1136F-16X50
BDI #
24457896
Details
228.66
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/HS1136F-16X50/p/24457896
Your Price
$ 228.66 / each
$ 229.00 / each BDIExpress
$ 229.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
9.3
EAN
0082235308892
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Air and Multipurpose
Inner Material
PVC
Outer Material
PVC
Color
Blue
Fittings Used on Ends
1" MNPT Both Ends
Operating Temperature Range
-15 To 150 Deg F
Inch - Metric
Inch
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Air and Multipurpose
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
20.5
Long Description
Air and Multipurpose Hose Assembly; 1" Inside Diameter; 1-13/32" Outside Diameter; 50FT Length; Blue; 1" MNPT Both Ends
Outside Diameter
1.406 Inch | 35.712 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


